Motion
TCR110 158.90

DODGE
TCR110 158.90

Inline Speed Reducer - Triple Reduction, 158.9:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325401
MFR #TCR110 158.90
Price$119,553.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR110 158.90

Inline Speed Reducer - Triple Reduction, 158.9:1 Ratio, 2.1250 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325401
MFR #TCR110 158.90

Mfr description
269027 TCR110 158.9:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119,553.50/each

Specifications

Dimensions

  • Case Size
    110
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    CR110
  • Maximum Output RPM
    61 rpm
  • Output Shaft Diameter
    5.0000 in
  • Output Size
    127 mm
  • Ratio
    158.9:1
  • Weight
    2820 lbs

Details

  • Additional Details
    DCR110 20.93:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782477041631
  • Max Input Horsepower
    58.6 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Triple Stage
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR110
  • Thermal Horsepower Rating
    13 hp
  • UPC_NO
    782477041631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)