Motion
DCR110 17.09

DODGE
DCR110 17.09

Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, 3.0000 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325418
MFR #DCR110 17.09
Price$106,093.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR110 17.09

Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, 3.0000 in Input Size, Solid Output Type, 5.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325418
MFR #DCR110 17.09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106,093.25/each

Specifications

Dimensions

  • Case Size
    100
  • Input Size
    3.0000 in
  • Manufacturer Reducer Size
    CR110
  • Maximum Output RPM
    61 rpm
  • Output Shaft Diameter
    5.0000 in
  • Output Size
    127 mm
  • Ratio
    17.09:1
  • Weight
    2810 lbs

Details

  • Additional Details
    TCR100 129.7:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782477041464
  • Max Input Horsepower
    482 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR110
  • Thermal Horsepower Rating
    2 hp
  • UPC_NO
    782477041464

Overview

Mfr description
269006 DCR110 17.09:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought