Motion
TCR70 158.90

DODGE
TCR70 158.90

Inline Speed Reducer - 158.9:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325751
MFR #TCR70 158.90
Price$34,542.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 158.90

Inline Speed Reducer - 158.9:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325751
MFR #TCR70 158.90

Mfr description
268821 TCR70 158.9:1 RED ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,542.55/each

Specifications

Dimensions

  • Case Size
    100
  • Input Size
    1.3750 in
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    158.9:1
  • Weight
    340.194 kg, 750 lb

Details

  • Additional Details
    DCR100 20.93:1 RED ASSY - in
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    284.000 hp
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Sealing Type
    Two-Piece
  • Series
    TCR70
  • Thermal Horsepower Rating
    2 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)