Motion
TCR100 105.90

DODGE
TCR100 105.90

Inline Speed Reducer - Triple Reduction, 105.9:1 Ratio, 2.1250 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325761
MFR #TCR100 105.90
Price$101,141.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR100 105.90

Inline Speed Reducer - Triple Reduction, 105.9:1 Ratio, 2.1250 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325761
MFR #TCR100 105.90

Mfr description
268975 TCR100 105.9:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101,141.10/each

Specifications

Dimensions

  • Case Size
    100
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    CR100
  • Maximum Output RPM
    70 rpm
  • Output Shaft Diameter
    4.5000 in
  • Output Size
    4.5000 in
  • Ratio
    105.9:1
  • Weight
    1910 lbs

Details

  • Additional Details
    DCR100 9.30:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476965310
  • Max Input Horsepower
    58.3 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR100
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782476965310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)