Motion
TCR100 70.62

DODGE
TCR100 70.62

Inline Speed Reducer - Triple Reduction, 70.62:1 Ratio, 2.1250 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325763
MFR #TCR100 70.62
Price$80,912.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR100 70.62

Inline Speed Reducer - Triple Reduction, 70.62:1 Ratio, 2.1250 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325763
MFR #TCR100 70.62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$80,912.88/each

Specifications

Dimensions

  • Case Size
    100
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    CR100
  • Maximum Output RPM
    70 rpm
  • Output Shaft Diameter
    4.5000 in
  • Output Size
    4.5000 in
  • Ratio
    70.62:1
  • Weight
    1910 lbs

Details

  • Additional Details
    DCR100 6.20:1 RED ASSY - 100
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476965297
  • Max Input Horsepower
    85.4 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR100
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782476965297

Overview

Mfr description
268973 TCR100 70.62:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought