Motion
DCR100 17.09

DODGE
DCR100 17.09

Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325768
MFR #DCR100 17.09
List Price$80,288.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR100 17.09

Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325768
MFR #DCR100 17.09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80,288.74/each for your price

Overview

Mfr description
268956 DCR100 17.09:1 RED ASSY

Specifications

  • Actual Ratio
    17 : 1
  • Ratio
    17.09:1
  • Additional Details
    TCR90 129.7:1 RED ASSY, NO BACKSTOP-INCH
  • Input Size
    2.7500 in
  • Country of Origin
    US
  • Output Shaft Diameter
    4.5000 in
  • Reduction
    Double
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR100
  • Housing Material
    Ductile Iron
  • Case Size
    90
  • Maximum Output RPM
    70 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    336 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    12 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476965228
  • UPC_NO
    782476965228
  • Thermal Horsepower Rating
    14 hp
  • Weight
    1910 lbs
  • Output Size
    4.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text