Motion
DCR100 6.20

DODGE
DCR100 6.20

Inline Speed Reducer - Double Reduction, 6.2:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325773
MFR #DCR100 6.20
Price$89,511.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR100 6.20

Inline Speed Reducer - Double Reduction, 6.2:1 Ratio, 2.7500 in Input Size, Solid Output Type, 4.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325773
MFR #DCR100 6.20

Mfr description
268951 DCR100 6.20:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89,511.00/each

Specifications

Dimensions

  • Case Size
    90
  • Input Size
    2.7500 in
  • Manufacturer Reducer Size
    CR100
  • Maximum Output RPM
    70 rpm
  • Output Shaft Diameter
    4.5000 in
  • Output Size
    4.5000 in
  • Ratio
    6.20:1
  • Weight
    1910 lbs

Details

  • Additional Details
    TCR90 38.44:1 RED ASSY, NO BACKSTOP-INCH
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476965174
  • Max Input Horsepower
    841 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR100
  • Thermal Horsepower Rating
    3.120 hp
  • UPC_NO
    782476965174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)