Motion
TCR90 194.60

DODGE
TCR90 194.60

Inline Speed Reducer - Triple Reduction, 194.6:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325775
MFR #TCR90 194.60
Your Price$56,995.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR90 194.60

Inline Speed Reducer - Triple Reduction, 194.6:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325775
MFR #TCR90 194.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56,995.67/each(List $71,244.59)

Overview

Mfr description
268928 TCR90 194.6:1 RED ASSY

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    188 : 1
  • Ratio
    194.6:1
  • Additional Details
    DCR90 25.63:1 RED ASSY - in
  • Input Size
    2.0000 in
  • Country of Origin
    US
  • Output Shaft Diameter
    4.0000 in
  • Reduction
    Triple
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR90
  • Housing Material
    Ductile Iron
  • Case Size
    90
  • Maximum Output RPM
    75 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    21.8 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    25 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476965150
  • UPC_NO
    782476965150
  • Thermal Horsepower Rating
    3 hp
  • Weight
    1620 lbs
  • Output Size
    4.0000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text