Motion
TCR90 129.70

DODGE
TCR90 129.70

Inline Speed Reducer - Triple Reduction, 129.7:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325777
MFR #TCR90 129.70
Price$79,428.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR90 129.70

Inline Speed Reducer - Triple Reduction, 129.7:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325777
MFR #TCR90 129.70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79,428.85/each

Specifications

Dimensions

  • Case Size
    90
  • Input Size
    2.0000 in
  • Manufacturer Reducer Size
    CR90
  • Maximum Output RPM
    75 rpm
  • Output Shaft Diameter
    4.0000 in
  • Output Size
    4.0000 in
  • Ratio
    129.7:1
  • Weight
    1620 lbs

Details

  • Additional Details
    DCR90 13.95:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476965136
  • Max Input Horsepower
    37.2 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR90
  • Thermal Horsepower Rating
    7 hp
  • UPC_NO
    782476965136

Overview

Mfr description
268926 TCR90 129.7:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought