Motion
TCR90 38.44

DODGE
TCR90 38.44

Inline Speed Reducer - 38.44:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325782
MFR #TCR90 38.44
Price$63,543.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR90 38.44

Inline Speed Reducer - 38.44:1 Ratio, 2.0000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325782
MFR #TCR90 38.44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$63,543.08/each

Specifications

Dimensions

  • Case Size
    90
  • Input Size
    2.0000 in
  • Output Shaft Diameter
    4.0000 in
  • Output Size
    4.0000 in
  • Ratio
    38.44:1
  • Weight
    1620 lb

Details

  • Additional Details
    DCR90 5.063:1 RED ASSY - in
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Max Input Horsepower
    641.000 hp
  • Output Type
    Solid Shaft
  • Sealing Type
    Two-Piece
  • Series
    TCR90
  • Thermal Horsepower Rating
    6 hp

Overview

Mfr description
268920 TCR90 38.44:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought