Motion
DCR90 11.39

DODGE
DCR90 11.39

Inline Speed Reducer - Double Reduction, 11.39:1 Ratio, 2.5000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325787
MFR #DCR90 11.39
Price$70,423.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR90 11.39

Inline Speed Reducer - Double Reduction, 11.39:1 Ratio, 2.5000 in Input Size, Solid Output Type, 4.0000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325787
MFR #DCR90 11.39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70,423.26/each

Specifications

Dimensions

  • Case Size
    80
  • Input Size
    2.5000 in
  • Manufacturer Reducer Size
    CR90
  • Maximum Output RPM
    75 rpm
  • Output Shaft Diameter
    4.0000 in
  • Output Size
    4.0000 in
  • Ratio
    11.39:1
  • Weight
    1610 lbs

Details

  • Additional Details
    TCR80 57.67:1 RED ASSY (INCH)
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476965013
  • Max Input Horsepower
    376 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR90
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782476965013

Overview

Mfr description
268904 DCR90 11.39:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought