Motion
TCR80 57.67

DODGE
TCR80 57.67

Inline Speed Reducer - Triple Reduction, 57.67:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325796
MFR #TCR80 57.67
Price$45,582.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR80 57.67

Inline Speed Reducer - Triple Reduction, 57.67:1 Ratio, 1.5000 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325796
MFR #TCR80 57.67

Mfr description
268872 TCR80 57.67:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,582.17/each

Specifications

Dimensions

  • Case Size
    80
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    CR80
  • Maximum Output RPM
    90 rpm
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    57.67:1
  • Weight
    960 lbs

Details

  • Additional Details
    DCR80 7.594:1 RED ASSY (INCH)
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476964900
  • Max Input Horsepower
    45.4 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR80
  • Thermal Horsepower Rating
    1 hp
  • UPC_NO
    782476964900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)