Motion
DCR80 31.39

DODGE
DCR80 31.39

Inline Speed Reducer - Double Reduction, 31.39:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325798
MFR #DCR80 31.39
Price$50,872.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR80 31.39

Inline Speed Reducer - Double Reduction, 31.39:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325798
MFR #DCR80 31.39

Mfr description
268859 DCR80 31.39:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,872.31/each

Specifications

Dimensions

  • Case Size
    70
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    CR80
  • Maximum Output RPM
    90 rpm
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    31.39:1
  • Weight
    960 lbs

Details

  • Additional Details
    TCR70 194.6:1 RED ASSY
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476964870
  • Max Input Horsepower
    83.2 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR80
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782476964870
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)