Motion
DCR80 7.59

DODGE
DCR80 7.59

Inline Speed Reducer - Double Reduction, 7.594:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325805
MFR #DCR80 7.59
Your Price$36,505.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR80 7.59

Inline Speed Reducer - Double Reduction, 7.594:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325805
MFR #DCR80 7.59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36,505.08/each(List $45,631.35)

Overview

Mfr description
268852 DCR80 7.59:1 RED ASSY

Specifications

  • Actual Ratio
    8 : 1
  • Ratio
    7.594:1
  • Additional Details
    DCR70 6.2:1 RED ASSY - in
  • Input Size
    2.2500 in
  • Country of Origin
    US
  • Output Shaft Diameter
    3.5000 in
  • Reduction
    Double
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR80
  • Housing Material
    Ductile Iron
  • Case Size
    70
  • Maximum Output RPM
    90 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    334 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    6 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476964801
  • UPC_NO
    782476964801
  • Thermal Horsepower Rating
    9 hp
  • Weight
    960 lbs
  • Output Size
    3.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought