Motion
TCR70 194.60

DODGE
TCR70 194.60

Inline Speed Reducer - Triple Reduction, 197.2:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325808
MFR #TCR70 194.60
Price$34,542.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 194.60

Inline Speed Reducer - Triple Reduction, 197.2:1 Ratio, Solid Shaft Input Type, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325808
MFR #TCR70 194.60

Mfr description
268822 TCR70 194.6:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,542.55/each

Specifications

Dimensions

  • Case Size
    70
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    CR70
  • Maximum Output RPM
    105 rpm
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    197.2:1
  • Weight
    750 lbs

Details

  • Additional Details
    DCR70 2.756:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    782476923853
  • Max Input Horsepower
    7.96 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR70
  • Thermal Horsepower Rating
    5 hp
  • UPC_NO
    782476923853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)