Motion
TCR70 129.70

DODGE
TCR70 129.70

Inline Speed Reducer - Triple Reduction, 131.8:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325809
MFR #TCR70 129.70
Price$43,178.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 129.70

Inline Speed Reducer - Triple Reduction, 131.8:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325809
MFR #TCR70 129.70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$43,178.18/each

Specifications

Dimensions

  • Case Size
    70
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    CR70
  • Maximum Output RPM
    105 rpm
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    131.8:1
  • Weight
    750 lbs

Details

  • Additional Details
    DCR70 2.25:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476923846
  • Max Input Horsepower
    15.6 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR70
  • Thermal Horsepower Rating
    2 hp
  • UPC_NO
    782476923846

Overview

Mfr description
268820 TCR70 129.7:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought