Motion
TCR70 105.90

DODGE
TCR70 105.90

Inline Speed Reducer - Triple Reduction, 108.3:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325810
MFR #TCR70 105.90
Your Price$30,983.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 105.90

Inline Speed Reducer - Triple Reduction, 108.3:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325810
MFR #TCR70 105.90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30,983.12/each(List $38,728.91)

Overview

Mfr description
268819 TCR70 105.9:1 RED ASSY

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    108 : 1
  • Ratio
    108.3:1
  • Additional Details
    TCR60 194.6:1 RED ASSY - in
  • Input Size
    1.3750 in
  • Country of Origin
    US
  • Output Shaft Diameter
    3.2500 in
  • Reduction
    Triple
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR70
  • Housing Material
    Ductile Iron
  • Case Size
    60
  • Maximum Output RPM
    105 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    19 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    19 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476923839
  • UPC_NO
    782476923839
  • Thermal Horsepower Rating
    4 hp
  • Weight
    750 lbs
  • Output Size
    3.2500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought