Motion
DCR70 11.39

DODGE
DCR70 11.39

Inline Speed Reducer - Double Reduction, 11.45:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325812
MFR #DCR70 11.39
Price$30,938.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR70 11.39

Inline Speed Reducer - Double Reduction, 11.45:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325812
MFR #DCR70 11.39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30,938.34/each

Specifications

Dimensions

  • Case Size
    60
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    CR70
  • Maximum Output RPM
    105 rpm
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    11.39:1
  • Weight
    750 lbs

Details

  • Additional Details
    TCR60 129.7:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476923792
  • Max Input Horsepower
    161 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR70
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782476923792

Overview

Mfr description
268808 DCR70 11.39:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought