Motion
DCR70 7.59

DODGE
DCR70 7.59

Inline Speed Reducer - Double Reduction, 7.67:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325814
MFR #DCR70 7.59
Price$38,672.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR70 7.59

Inline Speed Reducer - Double Reduction, 7.67:1 Ratio, 2.1250 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325814
MFR #DCR70 7.59

Mfr description
268806 DCR70 7.59:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,672.93/each

Specifications

Dimensions

  • Case Size
    60
  • Input Size
    2.1250 in
  • Manufacturer Reducer Size
    CR70
  • Maximum Output RPM
    105 rpm
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    7.59:1
  • Weight
    750 lbs

Details

  • Additional Details
    TCR60 86.50:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476923778
  • Max Input Horsepower
    229 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR70
  • Thermal Horsepower Rating
    9 hp
  • UPC_NO
    782476923778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)