Motion
TCR60 129.70

DODGE
TCR60 129.70

Inline Speed Reducer - Triple Reduction, 129.7:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325821
MFR #TCR60 129.70
Price$34,626.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR60 129.70

Inline Speed Reducer - Triple Reduction, 129.7:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325821
MFR #TCR60 129.70

Mfr description
268770 TCR60 129.7:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,626.06/each

Specifications

Dimensions

  • Case Size
    60
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    CR60
  • Maximum Output RPM
    115 rpm
  • Output Shaft Diameter
    2.7500 in
  • Output Size
    2.7500 in
  • Ratio
    129.7:1
  • Weight
    505 lbs

Details

  • Additional Details
    DCR60 3.375:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476923693
  • Max Input Horsepower
    11.1 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR60
  • Thermal Horsepower Rating
    11 hp
  • UPC_NO
    782476923693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)