Motion
DCR60 5.06

DODGE
DCR60 5.06

Inline Speed Reducer - Double Reduction, 5.063:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325828
MFR #DCR60 5.06
Price$28,024.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR60 5.06

Inline Speed Reducer - Double Reduction, 5.063:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325828
MFR #DCR60 5.06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,024.42/each

Specifications

Dimensions

  • Case Size
    50
  • Input Size
    1.8750 in
  • Manufacturer Reducer Size
    CR60
  • Maximum Output RPM
    115 rpm
  • Output Shaft Diameter
    2.7500 in
  • Output Size
    2.7500 in
  • Ratio
    5.06:1
  • Weight
    485 lbs

Details

  • Additional Details
    DCR50 6.20:1 RED ASSY (INCH)
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476923181
  • Max Input Horsepower
    194 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR60
  • Thermal Horsepower Rating
    11.340 hp
  • UPC_NO
    782476923181

Overview

Mfr description
268754 DCR60 5.06:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought