Motion
TCR50 158.90

DODGE
TCR50 158.90

Inline Speed Reducer - Triple Reduction, 158.9:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325834
MFR #TCR50 158.90
Price$19,488.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR50 158.90

Inline Speed Reducer - Triple Reduction, 158.9:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325834
MFR #TCR50 158.90

Mfr description
268721 TCR50 158.9:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,488.98/each

Specifications

Dimensions

  • Case Size
    70
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    CR50
  • Maximum Output RPM
    125 rpm
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    158.9:1
  • Weight
    415 lbs

Details

  • Additional Details
    TCR70 38.44:1 RED ASSY
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476923129
  • Max Input Horsepower
    5.35 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR50
  • Thermal Horsepower Rating
    4 hp
  • UPC_NO
    782476923129

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)