Motion
DCR50 7.59

DODGE
DCR50 7.59

Inline Speed Reducer - Double Reduction, 7.594:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325836
MFR #DCR50 7.59
Your Price$15,820.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR50 7.59

Inline Speed Reducer - Double Reduction, 7.594:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325836
MFR #DCR50 7.59

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,820.18/each(List $19,775.22)

Overview

Mfr description
268706 DCR50 7.59:1 RED ASSY

Specifications

  • Actual Ratio
    7 : 1
  • Ratio
    7.594:1
  • Additional Details
    DCR70 13.95:1 RED ASSY - in
  • Input Size
    1.6250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    2.5000 in
  • Reduction
    Double
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR50
  • Housing Material
    Ductile Iron
  • Case Size
    70
  • Maximum Output RPM
    125 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    91.8 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    13 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476923105
  • UPC_NO
    782476923105
  • Thermal Horsepower Rating
    4 hp
  • Weight
    415 lbs
  • Output Size
    2.5000 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought