Motion
DCR50 6.20

DODGE
DCR50 6.20

Inline Speed Reducer - Double Reduction, 6.2:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325837
MFR #DCR50 6.20
Price$17,637.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR50 6.20

Inline Speed Reducer - Double Reduction, 6.2:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325837
MFR #DCR50 6.20

Mfr description
268705 DCR50 6.20:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,637.31/each

Specifications

Dimensions

  • Case Size
    60
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    CR50
  • Maximum Output RPM
    125 rpm
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    6.20:1
  • Weight
    415 lbs

Details

  • Additional Details
    TCR60 57.67:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476923099
  • Max Input Horsepower
    103 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR50
  • Thermal Horsepower Rating
    9 hp
  • UPC_NO
    782476923099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)