Motion
DCR50 2.25

DODGE
DCR50 2.25

Inline Speed Reducer - Double Reduction, 2.25:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325841
MFR #DCR50 2.25
Price$22,046.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR50 2.25

Inline Speed Reducer - Double Reduction, 2.25:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325841
MFR #DCR50 2.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22,046.63/each

Specifications

Dimensions

  • Case Size
    60
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    CR50
  • Maximum Output RPM
    125 rpm
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    2.25:1
  • Weight
    415 lbs

Details

  • Additional Details
    DCR60 17.09:1 RED ASSY - in
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476923044
  • Max Input Horsepower
    113 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR50
  • Thermal Horsepower Rating
    3 hp
  • UPC_NO
    782476923044

Overview

Mfr description
268700 DCR50 2.25:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought