Motion
TCR70 47.08

DODGE
TCR70 47.08

Inline Speed Reducer - Triple Reduction, 48.91:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325842
MFR #TCR70 47.08
List Price$38,728.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 47.08

Inline Speed Reducer - Triple Reduction, 48.91:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325842
MFR #TCR70 47.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38,728.91/each for your price

Overview

Mfr description
268815 TCR70 47.08:1 RED ASSY

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    49 : 1
  • Ratio
    48.91:1
  • Additional Details
    TCR50 105.9:1 RED ASSY (INCH)
  • Input Size
    1.3750 in
  • Country of Origin
    US
  • Output Shaft Diameter
    3.2500 in
  • Reduction
    Triple
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR70
  • Housing Material
    Ductile Iron
  • Case Size
    50
  • Maximum Output RPM
    105 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    39.5 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    10 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476920104
  • UPC_NO
    782476920104
  • Thermal Horsepower Rating
    6 hp
  • Weight
    750 lbs
  • Output Size
    3.2500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text