Motion
TCR60 57.67

DODGE
TCR60 57.67

Inline Speed Reducer - Triple Reduction, 57.67:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325846
MFR #TCR60 57.67
Price$27,700.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR60 57.67

Inline Speed Reducer - Triple Reduction, 57.67:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #07325846
MFR #TCR60 57.67

Mfr description
268766 TCR60 57.67:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,700.85/each

Specifications

Dimensions

  • Case Size
    50
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    CR60
  • Maximum Output RPM
    115 rpm
  • Output Shaft Diameter
    2.7500 in
  • Output Size
    2.7500 in
  • Ratio
    57.67:1
  • Weight
    505 lbs

Details

  • Additional Details
    DCR50 20.93:1 RED ASSY (INCH)
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    782476920036
  • Max Input Horsepower
    23.7 hp @ 1750 rpm
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR60
  • Thermal Horsepower Rating
    8.850 hp
  • UPC_NO
    782476920036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)