Motion
TCR60 38.44

DODGE
TCR60 38.44

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325848
MFR #TCR60 38.44
Your Price$24,846.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR60 38.44

Inline Speed Reducer - Triple Reduction, 38.44:1 Ratio, 1.2500 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Ductile Iron Housing Material
MI ITEM #07325848
MFR #TCR60 38.44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24,846.65/each(List $31,058.31)

Overview

Mfr description
268764 TCR60 38.44:1 RED ASSY

Specifications

  • Actual Ratio
    38 : 1
  • Ratio
    38.44:1
  • Additional Details
    DCR50 9.30:1 RED ASSY (INCH)
  • Input Size
    1.2500 in
  • Country of Origin
    US
  • Output Shaft Diameter
    2.7500 in
  • Reduction
    Triple
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR60
  • Housing Material
    Ductile Iron
  • Case Size
    50
  • Maximum Output RPM
    115 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    32.7 hp @ 1750 rpm
  • Series
    Maxum XTR
  • Nominal Ratio
    9 : 1
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476920012
  • UPC_NO
    782476920012
  • Thermal Horsepower Rating
    4.960 hp
  • Weight
    505 lbs
  • Output Size
    2.7500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text