Motion
DCR60 17.09

DODGE
DCR60 17.09

Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #07325850
MFR #DCR60 17.09
Your Price$22,419.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR60 17.09

Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, 1.8750 in Input Size, Solid Output Type, 2.7500 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #07325850
MFR #DCR60 17.09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22,419.54/each(List $28,024.42)

Overview

Mfr description
268760 DCR60 17.09:1 RED ASSY

Specifications

  • Actual Ratio
    17 : 1
  • Ratio
    17.09:1
  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Input Size
    1.8750 in
  • Country of Origin
    US
  • Bore Diameter
    1.4380 in
  • Output Shaft Diameter
    2.7500 in
  • Reduction
    Double
  • Case Included
    Yes
  • Manufacturer Reducer Size
    CR60
  • Housing Material
    Cast Iron
  • Center Distance
    2.6300 in
  • Case Size
    26
  • Maximum Output RPM
    115 rpm
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    80.1 hp @ 1750 rpm
  • Lubrication
    PAG, Standard Temperature
  • Series
    Maxum XTR
  • Nominal Ratio
    60 : 1
  • Output Bore Type
    Hollow
  • Sealing Type
    Two-Piece
  • Manufacturer Upc Number
    782476919979
  • UPC_NO
    782476919979
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    2 hp
  • Weight
    485 lbs
  • Torque Rating (in-lb)
    1547 in-lb
  • Output Size
    2.7500 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought