Motion
DCR50 31.39

DODGE
DCR50 31.39

Inline Speed Reducer - Double Reduction, 31.39:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Stainless Steel Housing Material
Mi Item #07325853
MFR #DCR50 31.39
Price$17,637.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR50 31.39

Inline Speed Reducer - Double Reduction, 31.39:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Stainless Steel Housing Material
Mi Item #07325853
MFR #DCR50 31.39

Mfr description
268713 DCR50 31.39:1 RED ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,637.31/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    CR50
  • Maximum Output RPM
    125 rpm
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    31.39:1
  • Weight
    415 lbs

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476919894
  • Max Input Horsepower
    26.2 hp @ 1750 rpm
  • Output Bore Type
    Hollow
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR50
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2 hp
  • UPC_NO
    782476919894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)