Motion
DCR50 25.63

DODGE
DCR50 25.63

Inline Speed Reducer - Double Reduction, 25.63:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Stainless Steel Housing Material
MI ITEM #07325854
MFR #DCR50 25.63
Price$17,637.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR50 25.63

Inline Speed Reducer - Double Reduction, 25.63:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Stainless Steel Housing Material
MI ITEM #07325854
MFR #DCR50 25.63

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,637.31/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Case Size
    23
  • Center Distance
    2.3100 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    CR50
  • Maximum Output RPM
    125 rpm
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    25.63:1
  • Weight
    415 lbs

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476919887
  • Max Input Horsepower
    32.8 hp @ 1750 rpm
  • Output Bore Type
    Hollow
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR50
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    1201 in-lb
  • UPC_NO
    782476919887

Overview

Mfr description
268712 DCR50 25.63:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought