Motion
DCR50 9.30

DODGE
DCR50 9.30

Inline Speed Reducer - Double Reduction, 9.3:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #07325857
MFR #DCR50 9.30
Price$17,637.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR50 9.30

Inline Speed Reducer - Double Reduction, 9.3:1 Ratio, 1.6250 in Input Size, Solid Output Type, 2.5000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #07325857
MFR #DCR50 9.30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,637.31/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Input Size
    1.6250 in
  • Manufacturer Reducer Size
    CR50
  • Maximum Output RPM
    125 rpm
  • Output Shaft Diameter
    2.5000 in
  • Output Size
    2.5000 in
  • Ratio
    9.30:1
  • Weight
    415 lbs

Details

  • Additional Details
    26A07HA14 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476919832
  • Max Input Horsepower
    79.5 hp @ 1750 rpm
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR50
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    11 hp
  • Torque Rating (in-lb)
    1458 in-lb
  • UPC_NO
    782476919832

Overview

Mfr description
268707 DCR50 9.30:1 RED ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought