Motion
60SS A-1 C/L

PEER CHAIN
60SS A-1 C/L

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, 304 Stainless Steel Material
MI ITEM #07325916
MFR #60SS A-1 C/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60SS A-1 C/L

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, 304 Stainless Steel Material
MI ITEM #07325916
MFR #60SS A-1 C/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Plate Height
    0.673 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Weight
    lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    x
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant

Overview

Mfr description
60SS A-1 C/L
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought