Motion
E0011B/9H

SALISBURY
E0011B/9H

Electrical/Lineman Insulating Gloves - Size 9-1/2, Natural Rubber, Straight Cuff, 11 in Long, Class Number: 00
MI ITEM #07325989
MFR #E0011B/9H
Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
E0011B/9H

Electrical/Lineman Insulating Gloves - Size 9-1/2, Natural Rubber, Straight Cuff, 11 in Long, Class Number: 00
MI ITEM #07325989
MFR #E0011B/9H

Mfr description
E0011B/9 1/2 INSULATED RUBBER GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.77/each

Specifications

Dimensions

  • Glove Size
    9-1/2
  • Length  
    11 in

Details

  • AC Maximum Use Voltage
    500 V
  • AC Test Voltage
    2500 V
  • Class Number
    00
  • Color
    Black
  • Cuff Type
    Straight
  • Material
    Natural Rubber
  • Standards Met
    ASTM D120, IEC EN60903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)