Motion
CNBH-88-SB

CARTER MFG CO
CNBH-88-SB

Flat Cam Follower - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Sealed
MI ITEM #07326378
MFR #CNBH-88-SB
Your Price$190.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBH-88-SB

Flat Cam Follower - 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Sealed
MI ITEM #07326378
MFR #CNBH-88-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$190.91/each(List $238.64)

Overview

Mfr description
CNBH-88-SB

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Hex Size
    1/2 in
  • Thread Length
    1.1250 in
  • Radial Dynamic Load Capacity
    32900 lbf
  • Radial Static Load Capacity
    11720 lbf
  • Torque
    1725 in/lb
  • Eccentric Stud Diameter
    1.2500 in
  • Lube Size
    3/16 in
  • Male Thread Size
    1 1/4-12
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text