Motion
CCNBH-96-SB

CARTER MFG CO
CCNBH-96-SB

Crowned Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, 2.5000 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #07326394
MFR #CCNBH-96-SB
Your Price$293.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNBH-96-SB

Crowned Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, 2.5000 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #07326394
MFR #CCNBH-96-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$293.26/each(List $366.58)

Overview

Mfr description
CCNBH-96-SB

Specifications

  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Length
  • Stud Material
    Bearing Steel
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Hex Size
    3/4 in
  • Thread Length
    1.2500 in
  • Radial Dynamic Load Capacity
    49820 lbf
  • Radial Static Load Capacity
    15720 lbf
  • Torque
    2500 in/lb
  • Eccentric Stud Diameter
    1.5000 in
  • Lube Size
    1/4 in
  • Male Thread Size
    1 1/2-12
  • Manufacturer Product Page
  • Seal
    Sealed
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text