Motion
WCCL2LFRX3

MCR SAFETY
WCCL2LFRX3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #07326440
MFR #WCCL2LFRX3
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
WCCL2LFRX3

High-Visibility Vest - Size: 3 XL, ANSI Class: Type R Class 2, Fluorescent Lime
MI ITEM #07326440
MFR #WCCL2LFRX3

Mfr description
WCCL2LFRXXXL LIME CLASS II FR VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • Size
    3
  • Stripe Width
    4.5000 in, 114.30 mm

Details

  • Additional Details
    Mic-Tab Holder | Limited Flammability
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM D-6413, ISEA 107-2020
  • Binding Color
    Fluorescent Orange
  • Color
    Fluorescent Lime
  • Description
    Wccl2Lfr - Class 2 Fluorescent Lime Mesh Safety Vest
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    Security, Traffic
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2 inner Pockets, Mic-Tab Holder
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Pockets
    2
  • Pattern
    Striped
  • Product Line
    Luminator
  • Product Type
    High-Visibility Vests
  • Series
    Luminator
  • Stripe Color
    Orange, Silver
  • Type
    High-Visibility
  • Vest Color
    Fluorescent Lime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)