Motion
CNBE-96-B

CARTER MFG CO
CNBE-96-B

Flat Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length
MI ITEM #07326445
MFR #CNBE-96-B
Price$325.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBE-96-B

Flat Cam Follower - 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length
MI ITEM #07326445
MFR #CNBE-96-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$325.30/each

Specifications

Dimensions

  • Eccentric Bushing Length
    1.2450 in
  • Eccentric Stud Diameter
    1.2500 in
  • Eccentricity
    0.060 in
  • Hex Size
    3/4 in
  • Lube Size
    1/4 in
  • Male Thread Size
    1 1/4-12
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.2500 in
  • Torque
    1725 in/lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    24910 lbf
  • Radial Static Load Capacity
    15720 lbf
  • Roller Shape
    Flat

Overview

Mfr description
CNBE-96-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text