Motion
CCNB-104-S

CARTER MFG CO
CCNB-104-S

Crowned Cam Follower - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length
Mi Item #07326678
MFR #CCNB-104-S
Price$375.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNB-104-S

Crowned Cam Follower - 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, 2.5000 in Stud Length
Mi Item #07326678
MFR #CCNB-104-S

Mfr description
CCNB-104-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.14/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    1.2500 in
  • Lube Size
    1/4 in
  • Male Thread Size
    1 1/4-12
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Stud Length  
    2.5000 in
  • Thread Length
    1.2500 in
  • Torque
    1725 in/lb

Details

  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    24910 lbf
  • Radial Static Load Capacity
    15720 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)