Motion
CCNB-112-SB

CARTER MFG CO
CCNB-112-SB

Crowned Cam Follower - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Sealed, Bearing Steel Material
Mi Item #07326687
MFR #CCNB-112-SB
Price$501.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNB-112-SB

Crowned Cam Follower - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Sealed, Bearing Steel Material
Mi Item #07326687
MFR #CCNB-112-SB

Mfr description
CCNB-112-SB CROWNED 3 1/2INCH CF SEALED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$501.97/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    1.3750 in
  • Hex Size
    3/4 in
  • Lube Size
    1/4 in
  • Male Thread Size
    1 3/8-12
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Stud Length  
    2.7500 in
  • Thread Length
    1.3750 in
  • Torque
    2100 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    31625 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Seal
    Sealed
  • Stud Material
    Bearing Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)