Motion
CNBE-112-S

CARTER MFG CO
CNBE-112-S

Flat Cam Follower - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length
MI ITEM #07326739
MFR #CNBE-112-S
List Price$518.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBE-112-S

Flat Cam Follower - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length
MI ITEM #07326739
MFR #CNBE-112-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$518.51/each for your price

Overview

Mfr description
CNBE-112-S

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Eccentric Bushing Length
    1.3700 in
  • Head Type
    Slotted Head
  • Thread Length
    1.3750 in
  • Radial Dynamic Load Capacity
    31625 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Torque
    2100 in/lb
  • Eccentric Stud Diameter
    1.3750 in
  • Eccentricity
    0.060 in
  • Lube Size
    1/4 in
  • Male Thread Size
    1 3/8-12
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text