Motion
CNBH-112-S

CARTER MFG CO
CNBH-112-S

Flat Cam Follower - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.7500 in Stud Dia, 2.7500 in Stud Length, Sealed
MI ITEM #07326754
MFR #CNBH-112-S
Your Price$383.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBH-112-S

Flat Cam Follower - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.7500 in Stud Dia, 2.7500 in Stud Length, Sealed
MI ITEM #07326754
MFR #CNBH-112-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$383.11/each(List $478.89)

Overview

Mfr description
CNBH-112-S 3 1/2" OD NEEDLE HD CF SEAL

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    1.3750 in
  • Radial Dynamic Load Capacity
    63250 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Torque
    2500 in/lb
  • Eccentric Stud Diameter
    1.7500 in
  • Lube Size
    1/4 in
  • Male Thread Size
    1 3/4-12
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text