Motion
CCNB-128-SB

CARTER MFG CO
CCNB-128-SB

Crowned Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length
Mi Item #07326778
MFR #CCNB-128-SB
Price$573.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNB-128-SB

Crowned Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length
Mi Item #07326778
MFR #CCNB-128-SB

Mfr description
CCNB-128-SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$573.86/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    1.5000 in
  • Hex Size
    3/4 in
  • Lube Size
    1/4 in
  • Male Thread Size
    1 1/2-12
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    1.5000 in
  • Stud Length  
    3.5000 in
  • Thread Length
    1.5000 in
  • Torque
    2500 in/lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    44770 lbf
  • Radial Static Load Capacity
    29985 lbf
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)