Motion
CNBE-128-S

CARTER MFG CO
CNBE-128-S

Flat Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length
MI ITEM #07326811
MFR #CNBE-128-S
List Price$584.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBE-128-S

Flat Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length
MI ITEM #07326811
MFR #CNBE-128-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$584.64/each for your price

Overview

Mfr description
CNBE-128-S

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Eccentric Bushing Length
    1.9950 in
  • Head Type
    Slotted Head
  • Thread Length
    1.5000 in
  • Radial Dynamic Load Capacity
    44770 lbf
  • Radial Static Load Capacity
    29985 lbf
  • Torque
    2500 in/lb
  • Eccentric Stud Diameter
    1.5000 in
  • Eccentricity
    0.060 in
  • Lube Size
    1/4 in
  • Male Thread Size
    1 1/2-12
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text