Motion
CNBH-128-SB

CARTER MFG CO
CNBH-128-SB

Flat Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia, 3.5000 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #07326826
MFR #CNBH-128-SB
Price$617.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBH-128-SB

Flat Cam Follower - 4.0000 in Roller Dia, 2.2500 in Roller Width, 2.0000 in Stud Dia, 3.5000 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #07326826
MFR #CNBH-128-SB

Mfr description
CNBH-128-SB 4" CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.54/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    2.0000 in
  • Hex Size
    3/4 in
  • Lube Size
    1/4 in
  • Male Thread Size
    2-12
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    2.0000 in
  • Stud Length  
    3.5000 in
  • Thread Length
    1.5000 in
  • Torque
    2500 in/lb

Details

  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    89540 lbf
  • Radial Static Load Capacity
    29985 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Seal
    Sealed
  • Stud Material
    Bearing Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)