Motion
2047
ShopStar® Electric Chain Hoist - ShopStar Series, Hook Mount, 300 lbs Capacity, 10 ft Lift Height, 1 ph, 115 V, 1/6 hp, 16 ft/min Maximum Lift
Mi Item #07326871
MFR #2047
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - ShopStar Series, Hook Mount, 300 lbs Capacity, 10 ft Lift Height, 1 ph, 115 V, 1/6 hp, 16 ft/min Maximum Lift
Mi Item #07326871
MFR #2047

Mfr description
2047 300LB HOIST 115VOLT 10' LIFT
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    0.8800 in
  • Housing Height
    11-1/16 in
  • Housing Length
    9-27/32 in
  • Housing Width
    5-15/16 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    11.0600 in
  • Tool Weight
    26 lb
  • Weight
    26.00 lbs

Details

  • Body Finish Coating
    Epoxy Powder Coat
  • Body Material
    Aluminum
  • Capacity
    300 lbs
  • Chain Material
    Hoistaloy®
  • ECCN
    EAR99
  • Frequency
    60 Hz
  • Horsepower
    1/6 hp
  • Manufacturer Upc Number
    043927620470
  • Maximum Lift Speed
    16 ft/min
  • Motor Phase
    1 ph
  • Mounting Type
    Hook
  • Number Of Speeds
    1
  • Reeving
    1
  • Series
    ShopStar
  • Supply Frequency
    60 Hz
  • Supply Voltage
    115 V
  • UPC_NO
    043927620470
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)