Motion
CCNB-192-SB

CARTER MFG CO
CCNB-192-SB

Crowned Cam Follower - 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length
MI ITEM #07326899
MFR #CCNB-192-SB
Price$3,293.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CCNB-192-SB

Crowned Cam Follower - 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, 6.0000 in Stud Length
MI ITEM #07326899
MFR #CCNB-192-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,293.84/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    2.5000 in
  • Hex Size
    1 in
  • Lube Size
    1/4 in
  • Male Thread Size
    2 1/2-12
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.5000 in
  • Stud Length  
    6.0000 in
  • Thread Length
    3.0000 in
  • Torque
    2500 in/lb

Details

  • Head Type
    Hex Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    80450 lbf
  • Radial Static Load Capacity
    60000 lbf
  • Roller Shape
    Crowned

Overview

Mfr description
CCNB-192-SB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text