Motion
CNBH-192-SB

CARTER MFG CO
CNBH-192-SB

Flat Cam Follower - 6.0000 in Roller Dia, 3.2500 in Roller Width, 3.0000 in Stud Dia, 6.0000 in Stud Length
MI ITEM #07326921
MFR #CNBH-192-SB
List Price$3,552.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARTER MFG CO
CNBH-192-SB

Flat Cam Follower - 6.0000 in Roller Dia, 3.2500 in Roller Width, 3.0000 in Stud Dia, 6.0000 in Stud Length
MI ITEM #07326921
MFR #CNBH-192-SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,552.58/each for your price

Overview

Mfr description
CNBH-192-SB 6" 6" OD NEEDLE HD CF SEAL

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Head Type
    Hex Head
  • Hex Size
    1 in
  • Thread Length
    3.0000 in
  • Radial Dynamic Load Capacity
    160900 lbf
  • Radial Static Load Capacity
    60000 lbf
  • Torque
    2500 in/lb
  • Eccentric Stud Diameter
    3.0000 in
  • Lube Size
    1/4 in
  • Male Thread Size
    3-12
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text