Motion
VQD1000-VL-04-5M

SMC CORP OF AMERICA
VQD1000-VL-04-5M

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, M Plug Connector
Mi Item #07326925
MFR #VQD1000-VL-04-5M
Price$315.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1000-VL-04-5M

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, M Plug Connector
Mi Item #07326925
MFR #VQD1000-VL-04-5M

Mfr description
VQD1000-VL-04-5M MANIFOLD
  • Response speed 13 msec (at 500 mm)/18.5 msec (at 1000mm)
  • Smooth detachment of a work piece without over-blow
  • No need to adjust the timing when switching between vacuum and positive pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.82/each

Specifications

Details

  • Country of Origin
    JP
  • Electrical Entry
    M Plug Connector
  • Flow Direction
    4-Way
  • For Use With Series
    VQD1000
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    145 psi
  • Number Of Ports  
    4
  • Number Of Stations
    4
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa, 0 to 145 psi
  • Operating Temperature Range
    10 to 50 °C
  • Response Time
    13 ms, 18.5 ms
  • Series
    VQD
  • Set Pressure Range
    0 to 145 psi
  • Solenoid Electrical Entry
    M Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Valve Series
    VQD1000
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)