Motion
71257

VIKAN
71257

Vikan 10" Single Blade Ultra Hygiene Bench Squeegee - Orange
MI ITEM #07326931
MFR #71257
Your Price$24.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
71257

Vikan 10" Single Blade Ultra Hygiene Bench Squeegee - Orange
MI ITEM #07326931
MFR #71257

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.95/each(List $31.19)

Overview

Mfr description
71257 ORANGE BENCH SQUEEGEE
  • Vikan's one-piece, single-blade squeegee has an ultra-hygienic design that minimizes areas for water and food soils to collect
  • This seamless, one-piece construction is especially effective in areas requiring the highest level of hygiene
  • The soft and flexible rubber blade is ideal for removing water or food debris from floors and food contact surfaces
  • Hygiene squeegees are a good foundation for any HACCP or food safety program.

Specifications

  • Application
    removing water or food debris from floors and food contact surfaces
  • Squeegee Type
    Bench Squeegee
  • Squeegee Blade Material
    Rubber
  • Single Or Double Sided Squeegee
    Single Blade
  • Squeegee Frame Material
    Polypropylene
  • Blade Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought